Beli handlift 3 ton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.999.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  2. KINKI Air Duster Guns
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

  3. KODENKI Recoil Hose 5x8 mm Selang Angin Kompresor Spiral
    Mulai

    Rp26.900

    KODENKI Recoil Hose 5x8 mm Selang Angin Kompresor Spiral
    atribut:
    • Inside Diameter (mm): 5
    • Outside Diameter (mm): 8
  4. HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp2.999.900

    HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
  5. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  6. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  7. Digi Digital Scale Weighing Platform (Timbangan Digital)
    Mulai

    Rp18.999.900

    Digi Digital Scale Weighing Platform (Timbangan Digital)
    Deskripsi:
    - Selectable automatic shut off time- Intelligent power control- Rechargeable battery for 40 hours(option)- kg/lb Conversion- Advanced weighing technology
    atribut:
    • Power Source (V): AC 240/230/220, 117/100 (Factory Option) DC 6, 2.8Ah rechargeable battery (optional)
    • Display: LED
    • Resolution: 1/3000
    • Operating Temperature (°C): -10 to +40
    • Operating Humidity (%RH): 15-85
    • Power Consumption (W): 18 (when using AC power), 3 (when using rechangeable battery)
  8. HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.799.900

  9. HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp6.799.900

    HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Deskripsi:
    The "C" steel made by special rolling process is selected, the internal and external surfaces are polished, and the connection is made by full welding technology. The solid and durable overall structure will never be deformed;- Leak-proof oil cylinder:The oil cylinder adopts leak-proof design, the piston rod is chrome-plated, and imported seals;- Small volume:The body structure is solid and compact, suitable for passing through standard doors and crowded places;- Free control:The lifting mode can be controlled by the player's handle and foot.
    atribut:
    • Descent Speed (mm/s): Controllable
    • Rear Wheel Size (mm): Φ180x50
    • Type: Hand Stacker Manual
  10. Logitrans Hand Pallet (Troli Palet Manual)
    Mulai

    Rp23.999.900

    Logitrans Hand Pallet (Troli Palet Manual)
    Deskripsi:
    HAND PALLET 2.5T 1220X680 PANTHER 2581 adalah alat yang digunakan untuk mengangkat benda kerja dengan ukuran yang berat . Alat ini digunakan untuk menarik pallet barang dengan praktis dan cepa t. Alat ini ditarik secara manual menggunakan tangan. Kelebihan alat ini adalah mampu menarik beban yang berat dengan tarikan seminimal mungkin. Alat ini terbuat dari material besi yang kuat sehingga awet dan tahan lama. Hand Pallet ini mempunyai dimensi 335 X 680 X 412mm denga n kapasitas 2.5 T. Hand Pallet sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Hand Pallet Heavy Duty
    • Streering Wheel (mm): Dia. 200x50
    • Lifting Height (mm): 120
    • Load Centre: 1/2
    • Maximum Height (mm): 1170
  11. TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  12. Dalton Hand Pallet PU (Troli Palet Manual)
    Mulai

    Rp5.499.900

    Dalton Hand Pallet PU (Troli Palet Manual)
    atribut:
    • Type: Hand Pallet
  13. Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp6.599.900

    Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.
    atribut:
    • Type: Self Priming, Centrifugal pump
    • Max. Suction Head Lift (m): 7.5
    • Air Cleaner: Semi Dry Type
    • Bore and Stroke (mm): 68x45
    • Compression Ratio: 8.5
    • Displacement (cm³): 163
    • Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
    • Fuel Consumption (L/hour): 1.4
    • Fuel Tank Capacity (L): 3.1
    • Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
    • Maximum Net Torque (N m): 10.3
    • Net Power Output (kW): 3.6
    • Oil Capacity (L): 0.58
  14. TOTAL Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.299.900

    TOTAL Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Min. Fork Height (mm): 85
    • Steering Wheel (mm): 200x50
    • Material Steering Wheel: polyurethane
    • Capacity (kg): 2500
    • Fork Size (mm): 550x1150
    • Maximum Fork Height (mm): 200
    • Tandem Wheel Size (mm): 80x70
    • Type: Hand Pallet
  15. XLift Hand Pallet (Troli Palet Manual)
    Mulai

    Rp4.499.900

    XLift Hand Pallet (Troli Palet Manual)
    Deskripsi:
    - Long lifetime German designed hydraulic pump with an anti-overload system. - Revolutionary hydraulic pump design allows smooth lowering control with hand control valve. - Tapered fork ends and fork tip rollers facilitate entry/exit of pallets. - Heavy duty one piece "C" section fork for the greatest strength and durability. - Polyurethane wheels as standard, nylon wheels available unless otherwise specified.
    atribut:
    • Fork Width (N) (mm): 160
    • Minimum Fork Height (mm): 85
    • Max. Fork Height (H) (mm): 200
    • Load Wheel (mm): OD 74 x 70 W/80 x 93 W
    • Steering Wheel (D) (mm): OD 180 x 50 W
    • Type: Hand Pallet
  16. OPK Hand Stacker Manual PL-H (Forklift Stacker Manual)
    Mulai

    Rp38.999.900

    OPK Hand Stacker Manual PL-H (Forklift Stacker Manual)
    atribut:
    • Maximum Height (mm): 1500
    • Minimum Height (mm): 80
    • Type: Hand Stacker Manual
  17. Endolift Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp9.199.900

    Endolift Hand Stacker Manual (Forklift Stacker Manual)
    atribut:
    • Lifting Height (mm): 1600
    • Min. Fork Height (mm): 85
    • Fork Length (mm): 900
    • Lowering Speed: Controllable
    • Outer Width of Front Legs (mm): 690
    • Rear Wheel Size (mm): 180x50
  18. Carlift Hand Pallet Truck With Scale (Troli Palet Timbangan Manual)
    Mulai

    Rp11.999.900

Daftar Harga handlift 3 ton Terbaru November 2026
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.999.900
Superform Hand Pallet Truck (Troli Palet Manual)Rp4.099.900
KINKI Air Duster GunsRp319.900
KODENKI Recoil Hose 5x8 mm Selang Angin Kompresor SpiralRp26.900
HAND LIFT Hand Pallet Truck (Troli Palet Manual)Rp2.999.900
monotaro Hand Pallet Truck (Troli Palet Manual)Rp3.199.900
Mitsubishi Hand Pallet Truck (Troli Palet Manual)Rp5.699.900
Fast Lift Hand Stacker (Forklift Stacker Manual)Rp15.999.900
Digi Digital Scale Weighing Platform (Timbangan Digital)Rp18.999.900
HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)Rp5.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)